Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000
Mfr # 6004-24-00
Zoro # G3289282
original price:
$109.00
11% off
new price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6000
- Conduit Trade Size 1 in
- Bend Radius 6 in
- Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6004-24-00
- Zoro # G3289282
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 in |
Bend Radius | 6 in |
Flexible Conduit Bend Radius | 6 in |
Inside Dia. | 1.041 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 1.29 in |
Nominal Length | 50 ft |
Inside Diameter | 1.04 in |
Outside Diameter | 1.29 in |
Trade Size | 1 in |
Description
Liquid-Tight Corrugated Conduit, Trade Size 1 in, Bend Radius 6 in, Color Gray, Approval Rating CSA, NFPA, UL, PVC, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -2 Degrees F, Nominal Length 50 ft, Flammability Rating UL 1660, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.04 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Nonmetallic, Outside Diameter 1.29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay Base, 5 Pin (5ZMU8)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- Allied Tube & Conduit Conduit