Allied Tube & Conduit

Liquid-Tight Conduit, 1 In x 25 ft, Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Liquid Tight Conduit

Key Features

  • Series 6800
  • Conduit Trade Size 1 in
  • Bend Radius 3 in
  • Flexible Conduit Usable Temp. Range -76 Degrees to 302 Degrees F
  • Flexible Conduit Bend Radius 3 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Conduit Trade Size 1 in
Bend Radius 3 in
Flexible Conduit Bend Radius 3 in
Inside Dia. 1.041 in
Flexible Conduit Nominal Length 25 ft
Outside Dia. 1.29 in
Nominal Length 25 ft
Inside Diameter 1.04 in
Trade Size 1 in
Outside Diameter 1.29 in

Description

Liquid-Tight Flex Metal Conduit, Trade Size 1 in, Bend Radius 3 in, Color Black, Approval Rating UL, Steel, Jacket Material Special Thermoplastic Elastomer, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.04 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.