Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 1-1/2In x 50ft, Gray
Mfr # 6906-24-00
Zoro # G2874602
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 6900
- Conduit Trade Size 1 1/2 in
- Bend Radius 4 1/2 in
- Flexible Conduit Usable Temp. Range -67 Degrees to 221 Degrees F
- Flexible Conduit Bend Radius 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6906-24-00
- Zoro # G2874602
- UPC # 77680177780
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Bend Radius | 4 1/2 in |
Flexible Conduit Bend Radius | 4 1/2 in |
Inside Dia. | 1.575 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 1.9 in |
Nominal Length | 50 ft |
Inside Diameter | 1.58 in |
Trade Size | 1 1/2 in |
Outside Diameter | 1.9 in |
Trade Size (in) | 1-1/2 |
Part Length (ft) | 50 |
Inside Diameter (in) | 1.380/1.410 |
Outside Diameter (in) | 1.630/1.660 IN |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1 1/2 in, Bend Radius 4 1/2 in, Color Gray, Approval Rating CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.58 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 250 VA, 80 °C, 24V AC, 120/240V AC (31EH80)
- GE Extension Cord, In/Outdoor, Grounded, 50 ft (51926)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK54-73)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - White (HS357-S250-WHITE)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6502-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.484" Inside Dia. (160-012)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Black (6804-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray (6101-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 500ft, Gray (6202-45-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1.0'', 50PK (BLTAF001050)
- Allied Tube & Conduit Conduit