Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 1-1/2In x 50ft, Blue
Mfr # 6405-24-00
Zoro # G2731224
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 6400
- Conduit Trade Size 1 1/2 in
- Bend Radius 4 1/2 in
- Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6405-24-00
- Zoro # G2731224
- UPC # 77680175281
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Bend Radius | 4 1/2 in |
Flexible Conduit Bend Radius | 4 1/2 in |
Inside Dia. | 1.575 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 1.865 in |
Nominal Length | 50 ft |
Inside Diameter | 1.58 in |
Outside Diameter | 1.87 in |
Trade Size | 1 1/4 in |
Inside Diameter (in) | 1.380/1.410 |
Part Length (ft) | 50 |
Outside Diameter (in) | 1.630/1.660 IN |
Trade Size (in) | 1-1/4 |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1 1/4 in, Bend Radius 4 1/2 in, Color Blue, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.58 in, Jacket Color Blue, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- ELESA Mechanical position Indicators, DD51-AN-0.060-S-C2 (DD51)
- MURR ELEKTRONIK M12 FEMALE 90° SHIELDED, PUR 4X0.34 shielded black UL/CSA, drag ch 10m (7000-13261-6411000)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FNQ-R-7)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2-1/2In x 25ft, Gray (6208-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, White (SZ03-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6006-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- Allied Tube & Conduit Liquid Tight Conduit