Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 1-1/2 Inx150ft, Gray
Mfr # 6206-35-00
Zoro # G2250020
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$668.99
Free 30-Day Returns
Key Features
- Series 6200
- Conduit Trade Size 1 1/2 in
- Bend Radius 4 1/2 in
- Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 6206-35-00
- Zoro # G2250020
- UPC # 77680148070
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Bend Radius | 4 1/2 in |
Flexible Conduit Bend Radius | 4 1/2 in |
Inside Dia. | 1.575 in |
Flexible Conduit Nominal Length | 150 ft |
Outside Dia. | 1.865 in |
Nominal Length | 150 ft |
Outside Diameter | 1.87 in |
Trade Size | 1 1/2 in |
Inside Diameter | 1.58 in |
Inside Diameter (in) | 1.575/1.600 |
Part Length (ft) | 150 |
Trade Size (in) | 1-1/2 |
Outside Diameter (in) | 1.865/1.900 IN |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1 1/2 in, Bend Radius 4 1/2 in, Color Gray, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 150 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.58 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Kwikie Solid Stem Expandable Plug, 2.000, Loop Nut, Item# 5120-20 (50 (FABKWIKIEPLUG5120-20-CS50-PC)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 80 Fuses Included 2 A to 30A, Not Rated (CDY10TRY-ATM)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx50ft, White (SZ05-24-00)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- Allied Tube & Conduit Liquid Tight Conduit