Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 1-1/2 Inx150ft, Gray
Mfr # 6106-35-00
Zoro # G8225777
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6100
- Conduit Trade Size 1 1/2 in
- Bend Radius 4 in
- Flexible Conduit Usable Temp. Range -22 Degrees to 165 Degrees F
- Flexible Conduit Bend Radius 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6106-35-00
- Zoro # G8225777
- UPC # 77680148056
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Bend Radius | 4 in |
Flexible Conduit Bend Radius | 4 in |
Inside Dia. | 1.575 in |
Flexible Conduit Nominal Length | 150 ft |
Outside Dia. | 1.865 in |
Nominal Length | 150 ft |
Outside Diameter | 1.87 in |
Inside Diameter | 1.58 in |
Trade Size | 1 1/2 in |
Outside Diameter (in) | 1.630/1.660 IN |
Trade Size (in) | 1-1/2 |
Inside Diameter (in) | 1.380/1.410 |
Part Length (ft) | 150 |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1 1/2 in, Bend Radius 4 in, Color Gray, Approval Rating ANSI, JIC, NFPA, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 165 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 150 ft, Finish Galvanized, Flammability Rating ANSI, Flexibility Flexible, Inside Diameter 1.58 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Non-UL Required, Outside Diameter 1.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN11)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 240VAC, 50/60Hz (LXD3U7)
- GARDNER BENDER Wire Connector, 6 to 14 AWG, Gray, PK250 (13-2H2)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.484" Inside Dia. (160-012)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- Allied Tube & Conduit Conduit