Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 1-1/2 In x 50 ft
Mfr # 6506-24-00
Zoro # G2745206
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6500
- Conduit Trade Size 1 1/2 in
- Bend Radius 8 in
- Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 6506-24-00
- Zoro # G2745206
- UPC # 77680175953
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Bend Radius | 8 in |
Flexible Conduit Bend Radius | 8 in |
Inside Dia. | 1.585 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 2.045 in |
Nominal Length | 50 ft |
Inside Diameter | 1.59 in |
Trade Size | 1 1/2 in |
Outside Diameter | 2.05 in |
Part Length (ft) | 50 |
Inside Diameter (in) | 1.575/1.630 |
Outside Diameter (in) | 2.035/2.090 IN |
Trade Size (in) | 1-1/2 |
Description
Continuous-Flex Liquid-Tight Plastic Conduit, Trade Size 1 1/2 in, Bend Radius 8 in, Color Orange, Approval Rating CSA, NFPA, UL, PVC, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -2 Degrees F, Nominal Length 50 ft, Flammability Rating UL 1660, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.59 in, Jacket Color Orange, Jacketed Yes, Liquid Tight Conduit Application Nonmetallic, Outside Diameter 2.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-PRL-BK)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 1NC, 1NO (LA1KN11)
- HALEX 12 Box Spacer (91641)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4202008)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6006-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, White (SZ02-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray, Series: 6000 (6007-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray (6001-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- Allied Tube & Conduit Conduit