Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid Tight Conduit, 0.484" Inside Dia.
Mfr # 160-012
Zoro # G0335303
original price:
$124.99
15% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 160
- Conduit Trade Size 3/8 in
- Bend Radius 1 in
- Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F
- Flexible Conduit Bend Radius 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 160-012
- Zoro # G0335303
- UPC # 077680212535
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/8 in |
Bend Radius | 1 in |
Flexible Conduit Bend Radius | 1 in |
Inside Dia. | 0.484 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 0.705 in |
Nominal Length | 100 ft |
Outside Diameter | 0.71 in |
Inside Diameter | 0.48 in |
Trade Size | 3/8 in |
Part Length (ft) | 100 |
Outside Diameter (in) | 0.695/0.705 IN |
Trade Size (in) | 3/8 |
Inside Diameter (in) | 0.484/0.504 |
Description
Liquid-Tight Flex Plastic Conduit, Trade Size 3/8 in, Bend Radius 1 in, Color Black, Approval Rating CSA, UL, PVC, Jacket Material Flame Retardant PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 100 ft, Flexibility Flexible, Inside Diameter 0.48 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Nonmetallic, Outside Diameter 0.71 in, Resistance Properties Oil Resistant, UV Resistant, 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 185 A, Reversing: No (3RT10566AB36)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, White (SZ03-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Black (6803-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Gray (6102-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- Allied Tube & Conduit Liquid Tight Conduit