Shop All Metallic Conduit
Allied Tube & Conduit
IMC Conduit, 4 In., 10 ft. L, Steel
Mfr # 583500
Zoro # G8632145
product price: $217.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards ANSI, UL
- Inside Dia. 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 583500
- Zoro # G8632145
- UPC # 091111000102
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 4 3/16 in |
Nominal Outside Dia. | 4 15/32 in |
Nominal Length | 10 ft |
Trade Size | 4 in |
Outside Diameter | 4.47 in |
Inside Diameter | 4.19 in |
Details
Item | Medium-Wall Metal Conduit (IMC) |
Standards | ANSI, UL |
Metallic Conduit Style | Conduit |
Metallic Conduit Type | IMC |
Conduit Material | Galvanized Steel |
Material | Steel |
Flexible Conduit Color | Silver |
Wall Thickness | 0.14 in |
Special Features | Large Interior Diameter for Fast Wire Pulling |
Type | IMC |
Conduit Type | Standard-Threaded |
Connection Type | Threaded |
Conduit Style | Conduit |
Finish | Galvanized |
Color | Gray |
Description
Medium-Wall Metal Conduit (IMC), Steel, Trade Size 4 in, Inside Diameter 4.19 in, Outside Diameter 4.47 in, Wall Thickness 0.14 in, Nominal Length 10 ft, Conduit Type IMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Galvanized, Large Interior Diameter for Fast Wire Pulling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, Al, Metal, 3P (M22M-WRK3-K22-GR1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- GROTE Electromagnetic Flasher (44720)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH2)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel (583294)
- ALLIED TUBE & CONDUIT IMC Conduit, 2-1/2 In., 10 ft. L, Steel (583476)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Aluminum (746059)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Aluminum (746057)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., EMT (877083)
- Allied Tube & Conduit Conduit