Shop All Metallic Conduit
Allied Tube & Conduit
IMC Conduit, 1-1/4 In., 10 ft. L, Steel
Mfr # 583443
Zoro # G2959214
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 1/4 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards UL
- Inside Dia. 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 583443
- Zoro # G2959214
- UPC # 091111000041
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 1/4 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 1 15/32 in |
Nominal Outside Dia. | 1 5/8 in |
Nominal Length | 10 ft |
Trade Size | 1 1/4 in |
Outside Diameter | 1.63 in |
Inside Diameter | 1.47 in |
Details
Item | Medium-Wall Metal Conduit (IMC) |
Standards | UL |
Metallic Conduit Style | Conduit |
Metallic Conduit Type | IMC |
Conduit Material | Galvanized Steel |
Material | Steel |
Flexible Conduit Color | Silver |
Wall Thickness | 0.07 in |
Special Features | Large Interior Diameter for Fast Wire Pulling |
Type | IMC |
Conduit Type | Standard-Threaded |
Color | Gray |
Finish | Galvanized |
Conduit Style | Conduit |
Connection Type | Threaded |
Description
Medium-Wall Metal Conduit (IMC), Steel, Trade Size 1 1/4 in, Inside Diameter 1.47 in, Outside Diameter 1.63 in, Wall Thickness 0.07 in, Nominal Length 10 ft, Conduit Type IMC, Gray, Conduit Style Conduit, UL, Connection Type Threaded, Finish Galvanized, Large Interior Diameter for Fast Wire Pulling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-075-BK)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1587)
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 in Size, 10 ft L, Steel, Galvanized, Gray (583203)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Steel (858970)
- ALLIED TUBE & CONDUIT Set Screw Coupling EMT Conduit, 3 In. (848534)
- ALLIED TUBE & CONDUIT IMC Conduit, 2 In., 10 ft. L, Steel (583468)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- ALLIED TUBE & CONDUIT 12x10' Rigid Conduit (278879)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Aluminum (746059)
- Allied Tube & Conduit Conduit