Shop All Metallic Conduit
Allied Tube & Conduit
EMT Conduit w/ Compress Coupling, 1-1/4In
Mfr # 869611
Zoro # G3591901
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 1/4 in
- Conduit Nominal Length 10 ft
- Standards ANSI C80.3, UL 514-B, UL 797
- Inside Dia. 1 3/8 in
- Metallic Conduit Style Conduit with Compression Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 869611
- Zoro # G3591901
- UPC # 091111504945
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 1/4 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 1 3/8 in |
Nominal Outside Dia. | 1 33/64 in |
Nominal Length | 10 ft |
Trade Size | 1 1/4 in |
Inside Diameter | 1.38 in |
Outside Diameter | 1.52 in |
Details
Item | EMT Conduit & Coupling, One-Piece |
Standards | ANSI C80.3, UL 514-B, UL 797 |
Metallic Conduit Style | Conduit with Compression Coupling |
Metallic Conduit Type | EMT |
Conduit Material | Galvanized Steel |
Material | Steel |
Wall Thickness | 0.06 in |
Special Features | Integral Couplings |
Type | EMT |
Conduit Type | EMT |
Connection Type | Compression Coupling |
Color | Gray |
Conduit Style | Compression Coupling |
Finish | Galvanized |
Description
EMT Conduit & Coupling, One-Piece, Steel, Trade Size 1 1/4 in, Inside Diameter 1.38 in, Outside Diameter 1.52 in, Wall Thickness 0.06 in, Nominal Length 10 ft, Conduit Type EMT, Gray, Conduit Style Conduit with Compression Coupling, ANSI C80.3, UL 514-B, UL 797, Connection Type Compression Coupling, Finish Galvanized, Integral Couplings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER ELECTRONICS Master Electrician 04004ME 6 ft. Red 3 Outlet Extension Cord (472837)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 2 Pole, 277/480V AC (EDB24050)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- ALLIED TUBE & CONDUIT 34x10' Rigid Conduit (278887)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Aluminum (746055)
- ALLIED TUBE & CONDUIT EMT Conduit, 4 In., 10 ft. L, Steel (858965)
- ALLIED TUBE & CONDUIT EMT Conduit, 3-1/2 In., 10 ft. L, Steel (583278)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- Allied Tube & Conduit Metallic Conduit