Shop All Metallic Conduit
Allied Tube & Conduit
EMT Conduit, 3-1/2 In., 10 ft. L, Steel
Mfr # 583278
Zoro # G8632111
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Not eligible for select promotions
$112.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards ANSI, UL
- Inside Dia. 3 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 583278
- Zoro # G8632111
- UPC # 091111020094
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 3 53/64 in |
Nominal Outside Dia. | 4 in |
Nominal Length | 10 ft |
Trade Size | 3 1/2 in |
Outside Diameter | 4 in |
Inside Diameter | 3.83 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | EMT Conduit - Standard |
Standards | ANSI, UL |
Metallic Conduit Style | Conduit |
Metallic Conduit Type | EMT |
Conduit Material | Galvanized Steel |
Material | Steel |
Flexible Conduit Color | Silver |
Wall Thickness | 0.07 in |
Special Features | Resists Flattening, Kinking and Splitting |
Type | EMT |
Conduit Type | EMT |
Color | Gray |
Finish | Galvanized |
Conduit Style | Standard |
Description
EMT Conduit - Standard, Steel, Trade Size 3 1/2 in, Inside Diameter 3.83 in, Outside Diameter 4 in, Wall Thickness 0.07 in, Nominal Length 10 ft, Conduit Type EMT, Gray, Conduit Style Conduit, ANSI, UL, Finish Galvanized, Resists Flattening, Kinking and Splitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 3 In. 2-Hole PVC Strap (E977LCCAR)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 15A (HBL14W47BK)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1621)
- KILLARK Bushing, Reducing (R-21)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Steel (583310)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 5 ft. L, Steel (869608)
- ALLIED TUBE & CONDUIT EMT Conduit w/ Compression Coupling, 2 In (869613)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Steel (858967)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Steel (858970)
- SOUTHWIRE 50' 122 MC WG Conduit (68580022)
- Allied Tube & Conduit Metallic Conduit