Shop All Conduit Fittings
Allied Tube & Conduit
Elbow, 45 Degrees, 3/4" Trade Size
Mfr # 869616
Zoro # G802314043
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Color Silver
- Overall Length 8 1/2 in
- Finish Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 869616
- Zoro # G802314043
- UPC # 091111011825
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 1/2 in |
Trade Size | 3/4 in |
Elbow Radius | 4 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 7 7/8 in |
Bend Radius | 4-1/2 |
Trade Size (in) | 3/4 |
Outside Diameter (in) | 1.05 |
Description
Elbow, 45 Degrees, Aluminum, Trade Size 3/4 in, Overall Length 8 1/2 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 4 1/2 in, Overall Height 7 7/8 in, Weight 0.23 lb, Color Silver, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation 45 Degrees , Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- GARDNER BENDER Black Resin Toggle Switch Cover 2 pk (GSW-20)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC1/0-10)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- ALLIED TUBE & CONDUIT 34x5' EMT Conduit (873044)
- ALLIED TUBE & CONDUIT Coupling, 1 in., GRC (904146)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- ALLIED TUBE & CONDUIT Coupling, 2 in., GRC (904149)
- PROFESSIONAL PLASTICS Kwikie Solid Stem Expandable Plug, 1.500, Loop Nut, Item# 5120-15 (50 (FABKWIKIEPLUG5120-15-CS50-PC)
- Allied Tube & Conduit Conduit Fittings