Shop All Conduit Fittings
Allied Tube & Conduit
Elbow, 45 Degrees, 3 1/2" Trade Size
Mfr # 869623
Zoro # G502313865
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Color Silver
- Overall Length 28 9/32 in
- Finish Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 869623
- Zoro # G502313865
- UPC # 091111011894
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 28 9/32 in |
Trade Size | 3 1/2 in |
Elbow Radius | 15 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Height | 26 1/8 in |
Bend Radius | 15 |
Outside Diameter (in) | 4 |
Trade Size (in) | 3-1/2 |
Description
Elbow, 45 Degrees, Aluminum, Trade Size 3 1/2 in, Overall Length 28 9/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 15 in, Overall Height 26 1/8 in, Weight 6.59 lb, Color Silver, Compatible Conduit Trade Size 3 1/2 in, Concrete Tight Yes, Connection Orientation 45 Degrees , Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Green (ZB4BA36)
- FUNCTIONAL DEVICES-RIB RIB Enclosed Relay, 10A, SPDT, 10-30VAC/DC/120VAC (RIBU1C)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- ALLIED TUBE & CONDUIT Coupling, 2-1/2 in., GRC (904150)
- ALLIED TUBE & CONDUIT Coupling, 3 in., GRC (904151)
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 2 1/2" Trade Size (869621)
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 3/4" Trade Size (869616)
- ALLIED TUBE & CONDUIT Coupling, 6 in., GRC (904155)
- ALLIED TUBE & CONDUIT Coupling, 5 in., GRC (904154)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- Allied Tube & Conduit Conduit Fittings