Shop All Conduit Fittings
Allied Tube & Conduit
Elbow, 45 Degrees, 1" Trade Size
Mfr # 869617
Zoro # G502314077
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Color Silver
- Overall Length 9 3/32 in
- Finish Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 869617
- Zoro # G502314077
- UPC # 091111011832
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 9 3/32 in |
Trade Size | 1 in |
Overall Height | 8 3/4 in |
Compatible Conduit Trade Size | 1 in |
Elbow Radius | 5 3/4 in |
Outside Diameter (in) | 1.315 |
Trade Size (in) | 1 |
Bend Radius | 5-3/4 |
Description
Elbow, 45 Degrees, Aluminum, Trade Size 1 in, Overall Length 9 3/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 5 3/4 in, Overall Height 8 3/4 in, Weight 0.4 lb, Color Silver, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation 45 Degrees , Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS QwikPad for Condensers (Optional Ground Anchor Kit) (QT8110)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5R000)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 24V DC Volt Rating (USCC1I-DC24)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- ALLIED TUBE & CONDUIT Coupling, 5 in., GRC (904154)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 2 1/2" Trade Size (869621)
- ALLIED TUBE & CONDUIT Coupling, 1-1/2 in., GRC (904148)
- ALLIED TUBE & CONDUIT Coupling, 1-1/4 in., GRC (904147)
- ABB 12x10 ENT Flex Tubing (12005-UPC)
- Allied Tube & Conduit Conduit Fittings