Shop All Conduit Fittings
Allied Tube & Conduit
Coupling, 3/4 in., GRC
Mfr # 904145
Zoro # G0365891
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type GRC, IMC
- Conduit Fitting Type Coupling
- Color Silver
- Overall Length 1 5/8 in
- Finish Electrogalvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 904145
- Zoro # G0365891
- UPC # 847656050023
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Reduction Size | 5 in to 1/2 in |
Overall Height | 1 5/8 in |
Outside Diameter | 1.87 in |
Trade Size (in) | 3/4 |
Outside Diameter (in) | 1.87 |
Description
Coupling, Steel, Trade Size 3/4 in, Overall Length 1 5/8 in, Finish Electrogalvanized, Insulated No, Compatible Conduit Type GRC, IMC, Thread Size 3/4 In.-14, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Coupling, Standards U.L. 6, ANSI C80.1, NEC 344, NEC 250.118, For Use With Fits IMC and GRC Conduits, For Conduit Type GRC, IMC, Overall Height 1 5/8 in, Color Silver, Connection Type Coupling, Outside Diameter 1.87 in, Reduction Size 5 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 18-1/2 in H, 6 in D (E36PBY25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 44 AWG, 5.0 Lbs, 0.0022" Diameter, Natural (44SNS)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (FRS-R-75)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1/2" Trade Size (732323)
- ALLIED TUBE & CONDUIT Coupling, 1-1/4 in., GRC (904147)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 2 1/2" Trade Size (869621)
- ALLIED TUBE & CONDUIT Elbow, 90 Degrees, 1 1/2" Trade Size (732344)
- ALLIED TUBE & CONDUIT Coupling, 3 in., GRC (904151)
- KEEN 49302 1 in. To 0.5 in. EMT Reducing Washer (KE1679316)
- Allied Tube & Conduit Conduit Fittings