Shop All Conduit Fittings
Allied Tube & Conduit
Coupling, 3 in., GRC
Mfr # 904151
Zoro # G0364430
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type GRC, IMC
- Conduit Fitting Type Coupling
- Color Silver
- Overall Length 3 5/16 in
- Finish Electrogalvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Tube & Conduit
- MFR # 904151
- Zoro # G0364430
- UPC # 847656050085
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 5/16 in |
Thread Size | 3"-8 |
Trade Size | 3 in |
Overall Height | 3 9/32 in |
Reduction Size | 5 in to 1/2 in |
Outside Diameter | 3.87 in |
Outside Diameter (in) | 3.87 |
Trade Size (in) | 3 |
Description
Coupling, Steel, Trade Size 3 in, Overall Length 3 5/16 in, Finish Electrogalvanized, Insulated No, Compatible Conduit Type GRC, IMC, Thread Size 3 In.-8, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Coupling, Standards U.L. 6, ANSI C80.1, NEC 344, NEC 250.118, For Use With Fits IMC and GRC Conduits, For Conduit Type GRC, IMC, Overall Height 3 9/32 in, Color Silver, Connection Type Coupling, Outside Diameter 3.87 in, Reduction Size 5 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, Z Curve (M9F44170)
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CGSS)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/2" Trade Size (732327)
- ALLIED TUBE & CONDUIT Coupling, 4 in., GRC (904153)
- ALLIED TUBE & CONDUIT Coupling, 2-1/2 in., GRC (904150)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 2 1/2" Trade Size (869621)
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 3/4" Trade Size (869616)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- Allied Tube & Conduit Conduit Fittings