Shop All Thumb Screws
Allied Titanium
Thumb Screw, 5/16"-18 Thread Size, Titanium, 3/4 in Lg
Mfr # 0021055
Zoro # G605391487
product price: $14.99
/ea
Sold in multiples of 4 for $59.96
$59.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 3/4 in
- Material Titanium
- Head Type Knurled
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0021055
- Zoro # G605391487
- UPC # 708498478836
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Details
Material | Titanium |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Tolerance | +0/-0.011 in |
Grade | Grade 2 |
Description
These Knurled Allied Titanium Thumb Screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling sys
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4 x 1" Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINDOW020010P)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1254)
- HILLMAN Deck Screw, #8 x 2 in (48608)
- ZORO SELECT Barrel Bolt, 1/4"-20, 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA17)
- ALLIED TITANIUM Thumb Screw, 1/4"-20 Thread Size, Titanium, 3/4 in Lg (0021012)
- AMPG Thumb Screw, #4-40 Thread Size, Slotted, Plain Stainless Steel, 1/2 in Lg (Z0738SL)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 3/4 in Lg (TSI0250075S0-025P)
- ZORO SELECT U-Drive Screw, #00 Thread Size, Zinc Plated Steel, 3/100 Head Ht, 1/4 in Lg, 100 PK (DS-00004-100)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 200 PK (3712T)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 20 mm Lg (WS6S060200-001P1)
- PRIME-LINE Wing Screw, Stamped Type D 1/4in-20 X 1-1/4in Zinc Plated Steel 5PK (9197502)
- Allied Titanium Thumb Screws