Shop All Split Lock Washers
Allied Titanium
Split Lock Washer, For Screw Size M12 Titanium
Mfr # 0000919
Zoro # G505393994
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Outside Diameter 21.1 mm
- Standards DIN-127 A
- System of Measurement Metric
- Thickness Tolerance +/- 0.15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0000919
- Zoro # G505393994
- UPC # 51907300601
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 21.1 mm |
Thread Size | M12-2.5 |
Details
Item | Split Lock Washer |
Material | Titanium |
Standards | DIN-127 A |
System of Measurement | Metric |
Thickness Tolerance | +/- 0.15 mm |
Description
These lock washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). This alloy of titanium is what really sets these washers apart from those made from other materials. Grade 5 titanium is extremely springy and of course how well a split lock wash
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- HOLO-KROME M8-1.25 x 30 mm Hex Flat Machine Screw, Black Alloy Steel (87136)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0010)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0001)
- ALLIED TITANIUM Split Lock Washer, For Screw Size M4 Titanium (0008138)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 5 PK (U37183.112.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 2500 PK (50WSY)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U55450.056.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #3 18-8 Stainless Steel, Plain Finish, 100 PK (1NY86)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (05340)
- Allied Titanium Lock Washers