Shop All Split Lock Washers
This Product is Discontinued
Allied Titanium
Split Lock Washer, For Screw Size 5/16 in Titanium (Discontinued)
Mfr # 0000912
Zoro # G605393962
This Product is Discontinued
Key Features
- Material Titanium
- For Screw Size 5/16 in
- Outside Diameter 0.583 in
- Standards ASME-B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0000912
- Zoro # G605393962
- UPC # 51907300533
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.583 in |
Thread Size | 5/16-0.078 |
Details
Item | Split Lock Washer |
Material | Titanium |
Standards | ASME-B18.21.1 |
System of Measurement | Inch |
Thickness Tolerance | +/- 0.004 in |
Description
These lock washers are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). This alloy of titanium is what really sets these washers apart from those made from other materials. Grade 5 titanium is extremely springy and of course how well a split lock wash
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.