Shop All Socket Head Cap Screws
Allied Titanium
M8-1.25 Socket Head Cap Screw, Titanium, 50 mm Length
Mfr # 0017680
Zoro # G405391786
product price: $25.19
/ea
Sold in multiples of 2 for $50.38
$50.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 50 mm
- Material Titanium
- Standards ISO-4762
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0017680
- Zoro # G405391786
- UPC # 51907315636
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 50 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Standards | ISO-4762 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.27 mm |
Description
These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long (98816A245)
- CAR DEALER DEPOT Thumb Screw, 50 PK (LPS-300)
- G.L. HUYETT Bridge Pin 3/32 x 2-5/16 SS PL (BPS-207/D)
- G.L. HUYETT Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7956-1420-3B)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0016873)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0003774)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017206)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016964)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016649)
- ALLIED TITANIUM 1/2"-13 Socket Head Cap Screw, Plain Titanium, 1 in Length (0017066)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK (M07000.120.0070)
- Allied Titanium Socket Head Cap Screws