Shop All Socket Head Cap Screws
Allied Titanium
M8-1.25 Socket Head Cap Screw, Titanium, 35 mm Length
Mfr # 0018113
Zoro # G505392270
Sold in multiples of 4 for $67.00
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 35 mm
- Material Titanium
- Standards ISO-4762
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0018113
- Zoro # G505392270
- UPC # 51907317050
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 35 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Standards | ISO-4762 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.27 mm |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 700 PK (651291-700)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.120.1000)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 80 PK (B09100.062.0300)
- ITW BEE LEITZKE Internal Retaining Ring Assortment, Steel, Phosphate Finish, 395 Pieces (WWG-DISP-HO395)
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 8 mm Length (0040211)
- ALLIED TITANIUM M5-0.80 Socket Head Cap Screw, Plain Titanium, 14 mm Length (0039798)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 5/8 in Length (0016968)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017009)
- ALLIED TITANIUM M5-0.80 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0016840)
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length (0016767)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Stainless Steel (ZHF60206C05)
- Allied Titanium Socket Head Cap Screws