Shop All Socket Head Cap Screws
Allied Titanium
M8-1.25 Socket Head Cap Screw, Plain Titanium, 35 mm Length
Mfr # 0017221
Zoro # G405392288
product price: $7.85
/ea
Sold in multiples of 6 for $47.10
$47.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 35 mm
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0017221
- Zoro # G405392288
- UPC # 51907314042
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 35 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ISO-4762 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.27 mm |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Screw and Anchor Kit (130201)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/16" L, Aluminum 1000 PK (11312ATA)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0250)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (189755)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0032367)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0027881)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017219)
- ALLIED TITANIUM 5/16"-24 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017132)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 8 mm Length (0040659)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Titanium, 1 in Length (0106550)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.100.0450)
- Allied Titanium Socket Head Cap Screws