Shop All Socket Head Cap Screws
Allied Titanium
M8-1.25 Socket Head Cap Screw, Plain Titanium, 30 mm Length
Mfr # 0017220
Zoro # G305392012
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 30 mm
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0017220
- Zoro # G305392012
- UPC # 51907314035
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 30 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ISO-4762 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.27 mm |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK (51683)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.037.0203)
- HERITAGE Hitch Pin Red Hd, 1" x 4-1/2", Clip (HPR-1000-4500)
- BONDSERT Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Carbon Steel (3320-12.00TWM)
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016764)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017219)
- ALLIED TITANIUM M5-0.80 Socket Head Cap Screw, Plain Titanium, 16 mm Length (0028370)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016847)
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 8 mm Length (0040211)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016959)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.016.0075)
- Allied Titanium Socket Head Cap Screws