Shop All Socket Head Cap Screws
Allied Titanium
M8-1.25 Socket Head Cap Screw, Plain Titanium, 16 mm Length
Mfr # 0016859
Zoro # G605392231
product price: $13.59
/ea
Sold in multiples of 5 for $67.95
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 16 mm
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0016859
- Zoro # G605392231
- UPC # 51907311973
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ISO-4762 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.27 mm |
Description
These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #10-24, Plain 18-8 Stainless steel (3532-10GK)
- ZORO SELECT Binding Barrel, #8-32, 4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA71)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0030 In (16255)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38206.087.0001)
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length (0017125)
- ALLIED TITANIUM M12-1.75 Socket Head Cap Screw, Titanium, 26 mm Length (0078263)
- ALLIED TITANIUM 1/2"-20 Socket Head Cap Screw, Titanium, 2 in Length (0017546)
- ALLIED TITANIUM 1/2"-13 Socket Head Cap Screw, Plain Titanium, 1 in Length (0017066)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 50 mm Length (0017211)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 3 in Length (0016669)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.031.0200)
- Allied Titanium Socket Head Cap Screws