Shop All Set Screws
Allied Titanium
M8-1.25 Pitch X 10mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP)
Mfr # 0001798
Zoro # G305392098
product price: $2.49
/ea
Sold in multiples of 40 for $99.60
$99.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M8-1.25
- Point Type Cup
- Material Titanium
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001798
- Zoro # G305392098
- UPC # 51907349600
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M8-1.25 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Fastener Industry Standards | ISO-4029 |
Head Type | Socket |
Tolerance | +/- 0.15 mm |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 5 in, Steel, Black Oxide, 2 PK (40308)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, White, Nylon 20 PK (76441)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0125)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel (STPW-2)
- ALLIED TITANIUM #4-40 X 3/16 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0040783)
- ALLIED TITANIUM #8-32 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0078238)
- ALLIED TITANIUM M8-1.25 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0077843)
- ALLIED TITANIUM 1/4-20 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001658)
- ALLIED TITANIUM #6-32 X 3/16 UNC Set Screw, Socket Drive with Cone Point, Grade 5 (Ti-6Al-4V) (0020332)
- ALLIED TITANIUM M3-0.5 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0049069)
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-1500)
- Allied Titanium Set Screws