Shop All Machine Screws
Allied Titanium
M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain Titanium
Mfr # 0035477
Zoro # G405391915
Sold in multiples of 20 for $69.80
$69.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Titanium
- Finish Plain
- Standards ISO-7046
- Tolerance +0/-0.21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0035477
- Zoro # G405391915
- UPC # 708498481263
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 25 mm |
Dimensional Standards | ISO-7046 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ISO-7046 |
Item | Machine Screw |
Tolerance | +0/-0.21 mm |
Description
These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 18 ga, 1-1/2 in Leg L, Steel (A801509)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP165)
- MIDWEST FASTENER Spring Nut, #4, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61634)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 5/8 in L, 100 PK (U55000.031.0062)
- ALLIED TITANIUM M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain Titanium (0035471)
- ALLIED TITANIUM 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Titanium (0001307)
- ALLIED TITANIUM #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001556)
- ALLIED TITANIUM #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Titanium (0001541)
- ALLIED TITANIUM #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Titanium (0001534)
- ALLIED TITANIUM M3-0.50 x 5 mm Phillips Pan Machine Screw, Plain Titanium (0076569)
- ZORO SELECT #12-24 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 4000 PK (1210MSP)
- Allied Titanium Machine Screws