Shop All Socket Head Cap Screws
Allied Titanium
M6-1.00 Socket Head Cap Screw, Plain Titanium, 25 mm Length
Mfr # 0017206
Zoro # G105391666
product price: $3.79
/ea
Sold in multiples of 30 for $113.70
$113.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 25 mm
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0017206
- Zoro # G105391666
- UPC # 51907313892
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ISO-4762 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.22 mm |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT L.S. Starrett 681-52580 565C 4 Inch 1-8 Inch Drive Pin (681-52580)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg (Z2330)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Stainless Steel Hex Head Hex Drive, 15 PK (65175)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0050)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016651)
- ALLIED TITANIUM M12-1.75 Socket Head Cap Screw, Titanium, 26 mm Length (0078263)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016956)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length (0016657)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017219)
- ALLIED TITANIUM M5-0.80 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0016840)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 25 PK (M07160.160.0045)
- Allied Titanium Socket Head Cap Screws