Shop All Socket Head Cap Screws
Allied Titanium
M6-1.00 Socket Head Cap Screw, Plain Titanium, 16 mm Length
Mfr # 0016846
Zoro # G705392193
product price: $10.19
/ea
Sold in multiples of 8 for $81.52
$81.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 16 mm
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0016846
- Zoro # G705392193
- UPC # 51907311843
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ISO-4762 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.22 mm |
Description
These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3. in Shaft Dia (SH-300)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05005S-PWR)
- MKT FASTENING Stud Assembly, 3/4", 8", Zinc Plated, Steel, Zinc Plated Finish, 10 PK (3112032)
- ZORO SELECT Set Screw, M8 x 1.25mm, 6mm L, PK100 (M51250.080.0006)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0028394)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016951)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1-3/4 in Length (0004053)
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 12 mm Length (0040138)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017219)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 8 mm Length (0040659)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.080.0020)
- Allied Titanium Socket Head Cap Screws