Shop All Set Screws
Allied Titanium
M6-1 Pitch X 8mm Set Screw, Socket Drive with Flat Point, Grade 2 (CP)
Mfr # 0020534
Zoro # G705391493
product price: $8.59
/ea
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M6-1.00
- Overall Length 8 mm
- Point Type Flat
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0020534
- Zoro # G705391493
- UPC # 51907337041
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Flat |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Head Type | Socket |
Fastener Industry Standards | ISO-4026 |
Tolerance | +/- 0.15 mm |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #12, 1-1/4 in, Bronze Steel (SCWB12125U10B)
- L.H. DOTTIE Sheet Metal Screw, #6 x 7/16 in, Black Oxide Steel Pan Head Phillips Drive, 100 PK (F6716)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 5" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0500)
- ALLIED TITANIUM #8-32 X 1/4 inch UNC Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0078238)
- ALLIED TITANIUM #4-40 X 3/16 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0040783)
- ALLIED TITANIUM M8-1.25 Pitch X 10mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001798)
- ALLIED TITANIUM #10-32 X 1/4 inch UNF Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0005620)
- ALLIED TITANIUM M3-0.5 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0049069)
- ALLIED TITANIUM M4-0.7 Pitch X 6mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0079539)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 12mm L, PK100 (M07840.040.0012)
- Allied Titanium Set Screws