Shop All Machine Screws
Allied Titanium
M5-0.80 x 8 mm Phillips Flat Machine Screw, Plain Titanium
Mfr # 0035443
Zoro # G705392278
product price: $1.65
/ea
Sold in multiples of 50 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Titanium
- Finish Plain
- Standards ISO-7046
- Tolerance +0/-0.18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0035443
- Zoro # G705392278
- UPC # 708498480433
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 8 mm |
Dimensional Standards | ISO-7046 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ISO-7046 |
Item | Machine Screw |
Tolerance | +0/-0.18 mm |
Description
These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx1/2" L, PK100 (2UHX6)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 10 PK (50714)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M12-1.75 (3520-12.00K)
- FASTENMASTER FMHLGM278-500 10 x 2.87 in. Wood Screws Bucket 500 Piece (FA11357)
- ALLIED TITANIUM #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Titanium (0001555)
- ALLIED TITANIUM M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain Titanium (0035471)
- ALLIED TITANIUM 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Plain Titanium (0001310)
- ALLIED TITANIUM #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Titanium (0001534)
- ALLIED TITANIUM #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Titanium (0001569)
- ALLIED TITANIUM #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001567)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07123)
- Allied Titanium Machine Screws