Shop All Machine Screws
Allied Titanium
M5-0.80 x 16 mm Phillips Pan Machine Screw, Plain Titanium
Mfr # 0036307
Zoro # G305392036
product price: $1.69
/ea
Sold in multiples of 40 for $67.60
$67.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Material Titanium
- Finish Plain
- Standards ISO-7045
- Tolerance +0/-0.18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0036307
- Zoro # G305392036
- UPC # 708498479949
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 16 mm |
Dimensional Standards | ISO-7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ISO-7045 |
Item | Machine Screw |
Tolerance | +0/-0.18 mm |
Description
These pan head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 in Lg (Z1063SS)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Brass Body, 50 PK (TBC1216.1-50)
- KIPP Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (K1161.410X20)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/2 in Inside Dia (34087)
- ALLIED TITANIUM M3-0.50 x 5 mm Phillips Pan Machine Screw, Plain Titanium (0076569)
- ALLIED TITANIUM 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain Titanium (0001578)
- ALLIED TITANIUM #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001529)
- ALLIED TITANIUM 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Titanium (0001299)
- ALLIED TITANIUM #4-40 x 1/4 in Phillips Pan Machine Screw, Plain Titanium (0106541)
- ALLIED TITANIUM #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Titanium (0001541)
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0050)
- Allied Titanium Machine Screws