Shop All Machine Screws
Allied Titanium
M5-0.80 x 12 mm Phillips Flat Machine Screw, Plain Titanium
Mfr # 0035445
Zoro # G905391538
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Titanium
- Finish Plain
- Standards ISO-7046
- Tolerance +0/-0.18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0035445
- Zoro # G905391538
- UPC # 708498478645
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 12 mm |
Dimensional Standards | ISO-7046 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ISO-7046 |
Item | Machine Screw |
Tolerance | +0/-0.18 mm |
Description
These flat head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in cooling systems, boat and ship
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3.5-50)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07410.016.0037)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK (U51000.031.0075)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.180.1000)
- ALLIED TITANIUM #10-24 x 1/2 in Torx Button Machine Screw, Plain Titanium (0082713)
- ALLIED TITANIUM #10-32 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001539)
- ALLIED TITANIUM 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Plain Titanium (0001310)
- ALLIED TITANIUM 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Titanium (0001298)
- ALLIED TITANIUM 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Titanium (0001299)
- ALLIED TITANIUM #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001556)
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.031.0350)
- Allied Titanium Machine Screws