Shop All Set Screws
Allied Titanium
M4-0.7 Pitch X 6mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP)
Mfr # 0079539
Zoro # G105391505
product price: $1.25
/ea
Sold in multiples of 80 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Point Type Cup
- Material Titanium
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0079539
- Zoro # G105391505
- UPC # 708498469995
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Fastener Industry Standards | ISO-4029 |
Head Type | Socket |
Tolerance | +/- 0.12 mm |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, AST, M6x1mm, K Cup, 8mm, PK100 (M07890.060.0008)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (U39350.018.0200)
- MTD Nut-Hex 7/16-20 (712-0378)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-M7-)
- ALLIED TITANIUM #6-32 X 3/16 UNC Set Screw, Socket Drive with Cone Point, Grade 5 (Ti-6Al-4V) (0020332)
- ALLIED TITANIUM 1/4-20 X 1/2 inch UNC Set Screw, Socket Drive with Cup Point, Grade 5 (Ti-6Al-4V) (0000860)
- ALLIED TITANIUM M3-0.5 Pitch X 12mm Set Screw, Socket Drive with Flat Point, Grade 5 (Ti-6Al-4V) (0049069)
- ALLIED TITANIUM M6-1 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001794)
- ALLIED TITANIUM M8-1.25 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001797)
- ALLIED TITANIUM M8-1.25 Pitch X 10mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001798)
- SUBURBAN BOLT AND SUPPLY 8-32 X 5/16 SOCKET SET SCREW (A0510100020)
- Allied Titanium Set Screws