Shop All Set Screws
This Product is Discontinued
Allied Titanium
M4-0.7 Pitch X 10mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (Discontinued)
Mfr # 0047907
Zoro # G405391267
This Product is Discontinued
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Overall Length 10 mm
- Point Type Cup
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0047907
- Zoro # G405391267
- UPC # 708498468721
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Titanium |
Finish | Polished |
Item | Set Screw |
Fastener Industry Standards | ISO-4029 |
Head Type | Socket |
Tolerance | +/- 0.12 mm |
Description
These set screws are TRUE TITANIUM(TM), specifically Grade 2 (CP) Titanium. Grade 2 titanium is commercially pure and used when ultimate corrosion resistance is desired. It is now affordable for the average user and a key component when working with compo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.