Shop All Dowel Pins
Allied Titanium
M3 X 10mm Dowel Pin, Grade 5 (Ti-6Al-4V)
Mfr # 0047302
Zoro # G105391406
product price: $4.69
/ea
Sold in multiples of 20 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Titanium
- Material Grade Grade 5 (Ti-6Al-4V)
- Fastener Finish Polished
- Nominal Diameter 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0047302
- Zoro # G105391406
- UPC # 708498484431
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 |
Fastener Length | 10 mm |
Length Tolerance | +/- 0.75 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Titanium |
Material Grade | Grade 5 (Ti-6Al-4V) |
Fastener Finish | Polished |
Standards | ISO-2338 |
Item | Pin, Dowel |
Head Type | Hex Head |
Description
Allied Titanim dowel pins are currently in use in robots, drones and precision mechanical devices all over the planet and in outerspace. These dowel pins are fabricated from grade 5 (6Al-4V) titanium and are corrsion free, even in saltwater. Grade 5 titan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Split Lock Washer, For Screw Size 3/8 in Bright Zinc Plated Finish (1327PK200)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (U07840.037.0075)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/4" SS PV (SNAPS-375-1750R)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M51028.080.0020)
- ALLIED TITANIUM 1/4 X 1 inch Dowel Pin, Grade 5 (Ti-6Al-4V) (0047024)
- ALLIED TITANIUM 1/4 X 1 inch Dowel Pin (Diameter +0/-0.003 inch), Grade 5 (Ti-6Al-4V) (0106716)
- NEWPORT FASTENERS 1/8 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010010P)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0014)
- HOLO-KROME HOLO-KROME 3/8 X 3/4 DOWEL PIN 100/BOX (1090)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x7/8L, Pk100 (U39080.012.0087)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/16in.dia., PK100 (U55580.018.0075)
- Allied Titanium Dowel Pins