Shop All Socket Head Cap Screws
Allied Titanium
M3-0.50 Socket Head Cap Screw, Plain Titanium, 8 mm Length
Mfr # 0040211
Zoro # G405391342
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 8 mm
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0040211
- Zoro # G405391342
- UPC # 51907327035
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ISO-4762, DIN-912 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.18 mm |
Description
These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, 6" W, 100" L, 0.001" Thk (69130)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0300)
- ALLIED TITANIUM #10-24 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0016976)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0150)
- ALLIED TITANIUM 1/2"-13 Socket Head Cap Screw, Plain Titanium, 1 in Length (0017066)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 1 in Length (0017010)
- ALLIED TITANIUM M12-1.75 Socket Head Cap Screw, Titanium, 26 mm Length (0078263)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 8 mm Length (0040659)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1-3/4 in Length (0004053)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016970)
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440100048LH)
- Allied Titanium Socket Head Cap Screws