Shop All Socket Head Cap Screws
Allied Titanium
M3-0.50 Socket Head Cap Screw, Plain Titanium, 8 mm Length
Mfr # 0040209
Zoro # G105391345
product price: $8.25
/ea
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 8 mm
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0040209
- Zoro # G105391345
- UPC # 708498467168
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ISO-4762 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.18 mm |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151370)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 16 PK (62365)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 4 in, 1 in Wd, Gray, 10 PK (90812)
- ZORO SELECT #8-32 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0225)
- ALLIED TITANIUM #10-24 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0016976)
- ALLIED TITANIUM 3/8"-16 Socket Head Cap Screw, Plain Titanium, 1-3/4 in Length (0016677)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016951)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Titanium, 1 in Length (0106550)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0032367)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0016873)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 1300 PK (L07141.080.0016)
- Allied Titanium Socket Head Cap Screws