Shop All Socket Head Cap Screws
Allied Titanium
M3-0.50 Socket Head Cap Screw, Plain Titanium, 10 mm Length
Mfr # 0040137
Zoro # G405391588
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 10 mm
- Material Titanium
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0040137
- Zoro # G405391588
- UPC # 708498465805
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ISO-4762 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.18 mm |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (53551)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14112)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07375)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016956)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 50 mm Length (0017211)
- ALLIED TITANIUM 3/8"-16 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length (0016679)
- ALLIED TITANIUM 5/16"-24 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016774)
- ALLIED TITANIUM 1/2"-20 Socket Head Cap Screw, Titanium, 2 in Length (0017546)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0016986)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07230.019.0100)
- Allied Titanium Socket Head Cap Screws