Shop All Socket Head Cap Screws
Allied Titanium
M12-1.75 Socket Head Cap Screw, Titanium, 26 mm Length
Mfr # 0078263
Zoro # G605391555
product price: $26.65
/ea
Sold in multiples of 2 for $53.30
$53.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 26 mm
- Material Titanium
- Standards ISO-4762
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0078263
- Zoro # G605391555
- UPC # 51907326731
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 26 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Titanium |
Standards | ISO-4762 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.27 mm |
Description
These socket drive screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when worki
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (U17242.031.0125)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 25 PK (00123)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 336 PK (54426)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0075)
- ALLIED TITANIUM 7/16"-14 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length (0016696)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 15 mm Length (0086681)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 2 in Length (0016634)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Titanium, 50 mm Length (0017680)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0016873)
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 12 mm Length (0040138)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 1000 PK (742401-1000)
- Allied Titanium Socket Head Cap Screws