Shop All Hex Nuts
Allied Titanium
Jam Nut, 1/4"-28, Titanium, Grade 5
Mfr # 0035213
Zoro # G305392180
product price: $3.15
/ea
Sold in multiples of 20 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-28
- Material Titanium
- Standards ANSI-B18.2.2; ASME-B18.2.2
- System of Measurement Inch
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0035213
- Zoro # G305392180
- UPC # 51907321682
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Jam Nut |
Material | Titanium |
Material Grade/Class | Grade 5 |
Standards | ANSI-B18.2.2; ASME-B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Left Hand |
Tolerance | +0/-0.010 in |
Class | Left Hand |
Description
A jam nut is a type of low profile nut, usually about half as tall as a regular hex nut. It is most commonly used as sort of a locking nut, where it is "jammed" up against a regular nut to lock it into place. It is also used in situations where a standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Woodruff Key, 3/8 x 1-1/4 in Key Size, 1 in H (A-WK37)
- NELSON STUD WELDING Weld Stud, #8-32, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-334-G100)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1900 PK (GRK00105)
- DEWALT Lag Shield Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (01155-PWR)
- ALLIED TITANIUM Hex Nut, M6-1.00, Titanium, Grade 2 (0001728)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000230)
- ALLIED TITANIUM Hex Nut, #10-32, Titanium, Grade 5 (0000234)
- ALLIED TITANIUM Hex Nut, 7/16"-20, Titanium, Grade 5 (0005343)
- ALLIED TITANIUM Hex Nut, 1/4"-20, Titanium, Grade 2 (0001774)
- ALLIED TITANIUM Jam Nut, 5/16"-18, Titanium, Grade 5 (0004770)
- ZORO SELECT Hex Nut, M6-1.00, Stainless Steel, Not Graded, Plain, 4000 PK (MI64032A270)
- Allied Titanium Hex Nuts