Shop All Hex Nuts
Allied Titanium
Hex Nut, M8-1.25, Titanium, Grade 5
Mfr # 0008157
Zoro # G405391618
Sold in multiples of 8 for $49.20
$49.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size M8-1.25
- Material Titanium
- Standards DIN-982
- System of Measurement Metric
- Tolerance +0/-0.27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0008157
- Zoro # G405391618
- UPC # 51907306467
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 5 |
Standards | DIN-982 |
System of Measurement | Metric |
Tolerance | +0/-0.27 mm |
Description
These Nylon Insert Hex Locknuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. The nylon insert in the hex nut allows for the threads on a bolt or screw to embed the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1 in L, 8 PK (38743)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M6C10KCS)
- BSC PREFERRED Press-Fit Studs Zinc-Plated Steel 5/16-18 Thread PEM Fh-0518-10, 25PK (93580A565)
- ZORO SELECT Retaining Washer, 3/8, 0.564 ID, PK50 (16FWRT375062)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000230)
- ALLIED TITANIUM Hex Nut, #4-40, Titanium, Grade 5 (0000236)
- ALLIED TITANIUM Hex Nut, #10-32, Titanium, Grade 5 (0000234)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 2 (0001778)
- ALLIED TITANIUM Jam Nut, 5/16"-18, Titanium, Grade 5 (0004770)
- ALLIED TITANIUM Hex Nut, 7/16"-20, Titanium, Grade 5 (0005343)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 20 PK (63062)
- Allied Titanium Hex Nuts