Shop All Hex Nuts
Allied Titanium
Hex Nut, M4-0.7, Titanium, Grade 2
Mfr # 0001726
Zoro # G405391250
product price: $3.29
/ea
Sold in multiples of 30 for $98.70
$98.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size M4-0.7
- Material Titanium
- System of Measurement Metric
- Tolerance +0/-0.22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001726
- Zoro # G405391250
- UPC # 51907335900
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M4-0.7 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 2 |
System of Measurement | Metric |
Tolerance | +0/-0.22 mm |
Description
These nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together where rust staining is an issue, car and boat engines so you won't bu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 15 PK (36285)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04120.025.0001)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080138)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (36311)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000230)
- ALLIED TITANIUM Hex Nut, 7/16"-20, Titanium, Grade 5 (0005343)
- ALLIED TITANIUM Hex Nut, #10-24, Titanium, Grade 2 (0001768)
- ALLIED TITANIUM Jam Nut, 5/16"-18, Titanium, Grade 5 (0004770)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 2 (0001778)
- ALLIED TITANIUM Hex Nut, M8-1.25, Titanium, Grade 5 (0008157)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 21/64 in Ht, 25 PK (U11061.050.0001)
- Allied Titanium Hex Nuts