Shop All Hex Nuts
This Product is Discontinued
Allied Titanium
Hex Nut, M20-2.5, Titanium, Grade 2 (Discontinued)
Mfr # 0074106
Zoro # G205391948
This Product is Discontinued
Key Features
Grade 2 Material Grade/Class
- Thread Size M20-2.5
- Material Titanium
- Standards ISO-4033
- System of Measurement Metric
- Tolerance +0/-0.84 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0074106
- Zoro # G205391948
- UPC # 708498484462
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M20-2.5 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 2 |
Standards | ISO-4033 |
System of Measurement | Metric |
Tolerance | +0/-0.84 mm |
Description
These nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together where rust staining is an issue, car and boat engines so you won't bu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.