Shop All Hex Nuts
Allied Titanium
Hex Nut, M10-1.25, Titanium, Grade 5
Mfr # 0010174
Zoro # G805391904
product price: $7.19
/ea
Sold in multiples of 8 for $57.52
$57.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size M10-1.25
- Material Titanium
- Standards DIN-982
- System of Measurement Metric
- Tolerance +0/-0.27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0010174
- Zoro # G805391904
- UPC # 708498478980
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M10-1.25 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 5 |
Standards | DIN-982 |
System of Measurement | Metric |
Tolerance | +0/-0.27 mm |
Description
These Nylon Insert Hex Locknuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. The nylon insert in the hex nut allows for the threads on a bolt or screw to embed the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 12mm, PK100 (M07800.060.0012)
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, Vinyl Coating Finish, 9 ga (16CTDSKR)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (SSD44SSBSLF201)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- ALLIED TITANIUM Jam Nut, 1/4"-28, Titanium, Grade 5 (0035213)
- ALLIED TITANIUM Hex Nut, 1/4"-28, Titanium, Grade 5 (0005329)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000230)
- ALLIED TITANIUM Jam Nut, 5/16"-18, Titanium, Grade 5 (0004770)
- ALLIED TITANIUM Hex Nut, M10-1.50, Titanium, Grade 5 (0008158)
- ALLIED TITANIUM Hex Nut, 1/4"-28, Titanium, Grade 2 (0005902)
- MIDWEST FASTENER Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05268)
- Allied Titanium Hex Nuts