Shop All Hex Nuts
Allied Titanium
Hex Nut, #8-32, Titanium, Grade 2
Mfr # 0001773
Zoro # G505391747
product price: $3.99
/ea
Sold in multiples of 16 for $63.84
$63.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Titanium
- Standards ANSI-B18.6.3; ASME-B18.6.3
- System of Measurement Inch
- Thread Type UNC
- Tolerance +0/-0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001773
- Zoro # G505391747
- UPC # 708498480808
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 2 |
Standards | ANSI-B18.6.3; ASME-B18.6.3 |
System of Measurement | Inch |
Thread Type | UNC |
Tolerance | +0/-0.012 in |
Description
These nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together where rust staining is an issue, car and boat engines so you won't bu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N01060.043.0150)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0300)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 2 in Shoulder Lg, Stainless Steel (STR74412C32-1)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 1-1/4in, PK100 (U07860.037.0125)
- ALLIED TITANIUM Hex Nut, M10-1.25, Titanium, Grade 5 (0010174)
- ALLIED TITANIUM Jam Nut, 1/4"-28, Titanium, Grade 5 (0035213)
- ALLIED TITANIUM Hex Nut, 7/16"-20, Titanium, Grade 5 (0005343)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 2 (0001778)
- ALLIED TITANIUM Hex Nut, #10-32, Titanium, Grade 5 (0000234)
- ALLIED TITANIUM Hex Nut, 1/4"-20, Titanium, Grade 2 (0001774)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 1100 PK (B51081.037.0001)
- Allied Titanium Hex Nuts