Shop All Hex Nuts
Allied Titanium
Hex Nut, 7/16"-20, Titanium, Grade 5
Mfr # 0005343
Zoro # G505391358
product price: $5.69
/ea
Sold in multiples of 8 for $45.52
$45.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/16"-20
- Material Titanium
- Standards ANSI-B18.2.2; ASME-B18.2.2
- System of Measurement Inch
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0005343
- Zoro # G505391358
- UPC # 51907305606
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-20 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 5 |
Standards | ANSI-B18.2.2; ASME-B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Tolerance | +0/-0.012 in |
Description
These nuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. These are structural, aerospace grade nuts with a minimum yield strength of 128,000 psi (880 Mpa). If you a
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Standard Clevis Pin (4101-0011)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08161.025.0002)
- ZORO SELECT #6-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0100)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61588)
- ALLIED TITANIUM Jam Nut, 5/16"-18, Titanium, Grade 5 (0004770)
- ALLIED TITANIUM Hex Nut, 1/4"-28, Titanium, Grade 5 (0005329)
- ALLIED TITANIUM Hex Nut, #4-40, Titanium, Grade 5 (0000236)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000230)
- ALLIED TITANIUM Hex Nut, #10-32, Titanium, Grade 5 (0000234)
- ALLIED TITANIUM Jam Nut, 1/4"-28, Titanium, Grade 5 (0035213)
- ZORO SELECT Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 33/64 in Ht, 5 PK (U51090.087.0001)
- Allied Titanium Hex Nuts