Shop All Hex Nuts
Allied Titanium
Hex Nut, 5/8"-11, Titanium, Grade 2
Mfr # 0001779
Zoro # G405392233
product price: $12.85
/ea
Sold in multiples of 5 for $64.25
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Titanium
- Standards ANSI-B18.2.2; ASME-B18.2.2
- System of Measurement Inch
- Thread Type UNC
- Tolerance +0/-0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0001779
- Zoro # G405392233
- UPC # 51907303619
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 2 |
Standards | ANSI-B18.2.2; ASME-B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Tolerance | +0/-0.015 in |
Description
These nuts are manufactured from Grade 2 (CP) titanium and are TRUE TITANIUM(TM). They are completely corrosion free, even in saltwater. Common uses include fastening furniture together where rust staining is an issue, car and boat engines so you won't bu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK (ALA1-632-130)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 2 ft, Steel, Grade A, Plain Finish (U20200.043.2400)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03830)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0250)
- ALLIED TITANIUM Hex Nut, 5/16"-18, Titanium, Grade 5 (0000227)
- ALLIED TITANIUM Jam Nut, 1/4"-28, Titanium, Grade 5 (0035213)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 2 (0001778)
- ALLIED TITANIUM Jam Nut, 5/16"-18, Titanium, Grade 5 (0004770)
- ALLIED TITANIUM Hex Nut, 1/4"-20, Titanium, Grade 2 (0001774)
- ALLIED TITANIUM Hex Nut, M10-1.25, Titanium, Grade 5 (0010174)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (N01330.037.0002)
- Allied Titanium Hex Nuts