Shop All Hex Nuts
Allied Titanium
Hex Nut, 5/16"-18, Titanium, Grade 5
Mfr # 0000227
Zoro # G405391595
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Titanium
- Standards ASME-B18.16.6
- System of Measurement Inch
- Thread Type UNC
- Tolerance +0/-0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Titanium
- MFR # 0000227
- Zoro # G405391595
- UPC # 51907300045
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 5 |
Standards | ASME-B18.16.6 |
System of Measurement | Inch |
Thread Type | UNC |
Tolerance | +0/-0.013 in |
Description
These Nylon Insert Hex Locknuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. The nylon insert in the hex nut allows for the threads on a bolt or screw to embed the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUH315)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2, PK100 (U08305.031.0150)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11352.125.0001)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (U04104.062.1200)
- ALLIED TITANIUM Hex Nut, #4-40, Titanium, Grade 5 (0000236)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000230)
- ALLIED TITANIUM Hex Nut, M4-0.7, Titanium, Grade 2 (0001726)
- ALLIED TITANIUM Hex Nut, #10-32, Titanium, Grade 5 (0000234)
- ALLIED TITANIUM Hex Nut, 1/4"-28, Titanium, Grade 2 (0005902)
- ALLIED TITANIUM Hex Nut, 7/16"-20, Titanium, Grade 5 (0005343)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Black Oxide, 2.40 mm Ht, 100 PK (M01100.030.0001)
- Allied Titanium Hex Nuts