Shop All Hex Nuts
Allied Titanium
Hex Nut, #4-40, Titanium, Grade 5
Mfr # 0000236
Zoro # G905391422
Sold in multiples of 20 for $59.80
$59.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Titanium
- Standards ANSI-B18.6.3; ASME-B18.6.3
- System of Measurement Inch
- Thread Type UNC
- Tolerance +0/-0.009 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied Titanium
- MFR # 0000236
- Zoro # G905391422
- UPC # 51907335870
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #4-40 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 5 |
Standards | ANSI-B18.6.3; ASME-B18.6.3 |
System of Measurement | Inch |
Thread Type | UNC |
Tolerance | +0/-0.009 in |
Description
These nuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. These are structural, aerospace grade nuts with a minimum yield strength of 128,000 psi (880 Mpa). If you a
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS 335 Piece Finished Nylon Lock Nut Assortment - #4 to 5/8" - Grade 2 - Steel - Zinc (TFP12AVU335)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0040)
- PRO-FIT 00 Square Cut Nail, Concrete Cut Nails, 4D, 112 in L, Steel, Brite, Rectangular Head (93098)
- ZORO SELECT Hex Spacer, 1/4 in Screw Size, Nylon, 1/2 in Overall Lg, 0.195 in Inside Dia, 10 PK (35HSP400)
- ALLIED TITANIUM Hex Nut, 5/16"-18, Titanium, Grade 5 (0000227)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000230)
- ALLIED TITANIUM Hex Nut, M6-1.00, Titanium, Grade 2 (0001728)
- ALLIED TITANIUM Hex Nut, #10-24, Titanium, Grade 2 (0001768)
- ALLIED TITANIUM Hex Nut, M10-1.50, Titanium, Grade 5 (0008158)
- ALLIED TITANIUM Hex Nut, 1/4"-28, Titanium, Grade 2 (0005902)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (51857)
- Allied Titanium Hex Nuts